This item is Discontinued.

Homeroots 48" White Clear and Silver Wood Acrylic and Stainless Steel Writing Desk With Two Drawers 543750

48" White Clear and Silver Wood Acrylic and Stainless Steel Writing Desk With Two Drawers (Discontinued)

  • Mfr # 543750
  • Zoro # G822347809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543750
Zoro #
G822347809
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
31 in
Overall Depth
24 in
Size
Medium
Height Adjustable
No

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Item
Desks
Cabinets Included
No
Weight Capacity
160 lb
Color
White
Base Material
Acrylic, Stainless Steel
Gaming Configuration
No
Finish
Glossy
Shape
Rectangular Desk
Purposeful Distressing Type
No Distressing
Mirrored
No
Material
Manufactured Wood
Reversible Orientation
No
Assembled/Unassembled
Unassembled
Type
Writing Desk
Assembly Required
Partial Assembly Needed
Style
Modern

Description

Bring this classic style 48-inch white clear and silver wood acrylic and stainless steel writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 31-inch h x 48-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.