Zoro Homepage

48" White Fiberglass And Metal Dining Table

  • Mfr # 520861

  • Zoro # G922366120


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Tabletop Color
White
Height
29.5 in
Width
48 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520861
Zoro #
G922366120
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Width
48 in
Length
48 in

Details

Commercial Use
Yes
Tabletop Color
White
Item
Dining Table
Assembly Required
Partial Assembly Needed

Description

Enjoy making memories around this gorgeous 48" white fiberglass and metal dining table. Solid white metal legs are finished off with a matching white fiberglass top, giving this table a chic monotone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5" H x 48" W x 48" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.