Zoro Homepage

48" White Solid And Manufactured Wood Coffee Table With Drawer

  • Mfr # 524172

  • Zoro # G522359232


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Height
17.5 in
Assembly Required
No Assembly Needed
Width
48 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524172
Zoro #
G522359232
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
17.5 in
Width
48 in
Length
22 in

Details

Tabletop Color
Coffee
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Coffee Table

Description

Make your living room or family room really stand out with this 48-inch white solid and manufactured wood coffee table with drawer. A white coloration runs throughout this good looking solid and manufactured wood and solid manufactured wood table. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.5-inch H x 48-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.