
48" White Solid Wood Dining Table
Mfr # 548868
Zoro # G622360558
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Depth
27 in
Application Type
Yes
Width
48 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548868
Zoro #
G622360558
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Depth
27 in
Width
48 in
Details
Application Type
Yes
Item
Dining Table
Color
White
Assembly Required
Full Assembly Needed
Description
Make a statement with the 48-inch white solid wood dining table and infuse a dash of character and personality into your space. This table features quality construction from solid wood and a sleek monotone color scheme with white as the main color on both the top and the base. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 48-inch w x 27-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.