
48" White Solid Wood Pedestal Base Round Top Dining Table
Mfr # 606259
Zoro # G122357522
product price: $1,909.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Length
48 in
Height
30 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606259
Zoro #
G122357522
UPC #
-
Country of Origin
India
Dimensions
Length
48 in
Height
30 in
Width
48 in
Details
Tabletop Color
White
Item
Dining Table
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
Add handsome, fashionable design to your dining space with this 48-inch white solid wood pedestal base round top dining table. You will add an updated and fresh look to your dining space with this white solid wood table. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch white solid wood pedestal base round top dining table is a must-have for your home. 30.00-inch h x 48.00-inch w x 48.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.