48" White Wood Sixteen Tier Etagere Bookcase
Mfr # 717459
Zoro # G322909866
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Shelf Adjustments
No
Frame Material
Manufactured Wood
Shelf Capacity
45 lb
Width
15 in
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
717459
Zoro #
G322909866
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Size
H x W x D
Depth
15 in
Height
48 in
Details
Shelf Adjustments
No
Frame Material
Manufactured Wood
Shelf Capacity
45 lb
Color
White
Purposeful Distressing Type
No Distressing
Shelves
Yes
Commercial Use
No
Room Divider
No
Assembly
Full Assembly Needed
Load Capacity (Lb.)
45 lb
Number of Shelf Tiers
16
Type
Etagere
Item
Bookcases
Material
Manufactured Wood
Number of Drawers
No
Bookcase Orientation
Vertical
Back Panel
No
Description
This 48-inch white wood sixteen tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 16 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 48.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.