
48" X 24" X 48" Natural Wood Porch Swing
Mfr # 370282
Zoro # G722832863
product price: $868.99
/ea
Free Shipping & Returns
Key Features
Modular
No
Number of Chairs Included
1
Chair Height
44 in
Includes
1 porch swing
Canopy Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370282
Zoro #
G722832863
UPC #
-
Country of Origin
United States
Dimensions
Chair Height
44 in
Chair Depth
24 in
Chair Width
48 in
Details
Item
Outdoor Chairs
Modular
No
Number of Chairs Included
1
Includes
1 porch swing
Canopy Included
No
Outdoor Chair Type
Swing Chair
Cushions Included
No
Chair Finish
Natural Wood
Chair Frame Color
Natural
Chair Weight Capacity
600 lb
Assembly
Full Assembly Needed
Product Type
Rustic
Chair Frame Material
Wood
Description
Enchant your friends, guests, and visitors, and create a mesmerizing looking porch with this stylish and sophisticated porch swing. Its alluring rustic style will enrich your space, while its natural color will enliven it. It’s not just alluring either. This porch swing is crafted from high quality norther white cedar. As for measurements, they’re 48” for height, 48” for width, and 24” for depth, and it weighs 65 pounds. It’s the best possible addition to make the best bedroom possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.