
48" x 32" Blue and White Life Floral Vase Canvas Wall Art
Mfr # 399089
Zoro # G222894477
product price: $280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
48 in
Width
32 in
Color
Purple
Art Type
Print
Primary Art Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399089
Zoro #
G222894477
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
32 in
Depth
1.25 in
Details
Item
Wall Art
Color
Purple
Art Type
Print
Primary Art Material
Canvas
Material
Polyester
Commercial Use
No
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
Shape
Rectangle
Description
Add an air of fashion to your room and rejuvenate the space with this 48 inches x 32 inches blue and white life floral vase canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 32 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.