
48" x 32" Brown and White Baby Cow Face Canvas Wall Art
Mfr # 398982
Zoro # G122889382
product price: $291.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Art Type
Print
Commercial Use
No
Color
Brown
Set Type
Single Piece Item
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398982
Zoro #
G122889382
UPC #
-
Country of Origin
United States
Dimensions
Width
32 in
Depth
1.25 in
Length
48 in
Details
Art Type
Print
Commercial Use
No
Color
Brown
Item
Wall Art
Set Type
Single Piece Item
Subject
Animals
Wall Mounting Hardware Included
Yes
Material
Polyester
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
LED/Illuminated
No
Shape
Rectangle
Description
Unique and decorative, this 48 inches x 32 inches brown and white baby cow face canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 32 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.