48" x 32" Fun Floral Map of the World Canvas Wall Art

  • Mfr # 399065

  • Zoro # G922892827


product price:  $280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Width
32 in
Primary Art Material
Canvas
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399065
Zoro #
G922892827
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Length
48 in
Depth
1.25 in

Details

Item
Wall Art
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Shape
Rectangle
Material
Polyester
LED/Illuminated
No
Commercial Use
No
Art Type
Print
Color
Natural
Wall Mounting Hardware Included
Yes
Subject
Geography

Description

The 48 inches x 32 inches fun floral map of the world canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 32 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.