
48" x 32" Gray and White Aerial New York Map Canvas Wall Art
Mfr # 399015
Zoro # G122887838
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Subject
Animals
Material
Polyester
Shape
Rectangle
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399015
Zoro #
G122887838
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
30 in
Length
40 in
Details
Color
Gray
Subject
Animals
Material
Polyester
Shape
Rectangle
Set Type
Single Piece Item
Commercial Use
No
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
Description
Add an air of fashion to your room and rejuvenate the space with this 48 inches x 32 inches gray and white aerial new york map canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 40 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.