
48" x 32" Watercolor Soft Pastel Bouquet Trio Canvas Wall Art
Mfr # 398913
Zoro # G922889650
product price:Â $220.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Primary Art Material
Canvas
Set Type
Single Piece Item
Length
48 in
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398913
Zoro #
G922889650
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
32 in
Depth
1.25 in
Details
Primary Art Material
Canvas
Set Type
Single Piece Item
Art Type
Print
Shape
Rectangle
LED/Illuminated
No
Item
Wall Art
Subject
Plants & Flowers
Color
Blue
Material
Polyester
Commercial Use
No
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Description
This 48 inches x 32 inches watercolor soft pastel bouquet trio canvas wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 32 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.