
48" Yellow Solid Wood Dining Table
Mfr # 548857
Zoro # G522351724
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Depth
27 in
Assembly Required
Full Assembly Needed
Width
48 in
Height
30 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548857
Zoro #
G522351724
UPC #
-
Country of Origin
United States
Dimensions
Depth
27 in
Width
48 in
Height
30 in
Details
Assembly Required
Full Assembly Needed
Item
Dining Table
Application Type
Yes
Color
Yellow
Description
Stylish and super sturdy, the 48-inch yellow solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. You will add an updated and fresh look to your dining space with this yellow solid wood table. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 48-inch w x 27-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.