48in Gray and Black Fabric Upholstered Bench
- Mfr # 668847
- Zoro # G323439409
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Overall Length
18.1 in
Nailhead Trim
No
Style
Modern
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668847
- Zoro #
- G323439409
- UPC #
- -
- Country of Origin
- China
- Assembly
- Full Assembly Needed
- Item
- Benches
- Nailhead Trim
- No
- Style
- Modern
- Hand Crafted
- No
- Leg Material
- Steel
- Bench Type
- Entryway Bench
- Leg Color
- Black
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstered
- Yes
- Material
- Stainless Steel
- Shape
- Rectangle
- Color
- Gray
- Upholstery Color
- Gray
- Weight Capacity
- 285 lbs
- Upholstery Material
- Polyester
- Finish
- Gray
- Seat Material
- Stainless Steel
Dimensions
- Overall Length
- 18.1 in
- Overall Depth
- 16 in
- Width
- 48 in
Description
Distinctive in style the 48-inch gray and black fabric upholstered bench radiates a versatile charm. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.10-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.