
49" Black and Silver Mirrored Glass and Stainless Steel Round Coffee Table
Mfr # 714520
Zoro # G722832702
product price: $2,426.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Queen Anne Legs
No
Style
Contemporary
Leg Color
Silver
Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714520
Zoro #
G722832702
UPC #
-
Country of Origin
China
Dimensions
Height
15 in
Length
49 in
Width
49 in
Details
Hand Crafted
No
Queen Anne Legs
No
Style
Contemporary
Leg Color
Silver
Frame Material
Stainless Steel
Assembly Required
Partial Assembly Needed
Weight Capacity
80 lb
Commercial Use
Yes
Wheels Included
No
Shape
Round
Coffee Table Type
Coffee Table
Tabletop Color
Black
Leg Type
3 Legs
Finish
Glossy
Tabletop Material
Tempered Glass
Item
Coffee Tables
Assembled/Unassembled
Unassembled
Description
This stylish 49-inch black and silver mirrored glass and stainless steel round coffee table is sure to inspire compliments no matter where it sits. The base of this table is made from stainless steel in a silver color that creates a good looking visual contrast to the black glass tabletop. Reflective pieces of mirrored glass give this table a glamorous and unique look. It has an attractive design that will definitely breathe some fresh air into your interior. 15.00-inch h x 49.00-inch w x 49.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.