Zoro Homepage

49" Black Wood and Metal Corner H-Shape Computer Desk

  • Mfr # 568031

  • Zoro # G022365177


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.9 in
Color
Black
Assembly Required
Full Assembly Needed
Overall Width
49.2 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568031
Zoro #
G022365177
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
18.9 in
Overall Width
49.2 in
Overall Height
29.5 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Desk

Description

Look like an executive when you add this 49-inch black wood and metal corner h-shape computer desk to your office space. This 49-inch modern industrial style black wood and metal corner h-shape computer desk is a great way to bring maximum amount of desk in a minimal amount of space to your living room, home office or bedroom. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 49.2-inch w x 18.9-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.