49" Brown and Black Metal Four Tier Etagere Bookcase

  • Mfr # 486320

  • Zoro # G722910509


product price:  $606.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown and Black
Material
Manufactured Wood
Room Divider
No
Number of Drawers
No
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486320
Zoro #
G722910509
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
49 in
Size
H x W x D
Depth
16 in

Details

Item
Bookcases
Color
Brown and Black
Material
Manufactured Wood
Room Divider
No
Number of Drawers
No
Bookcase Orientation
Vertical
Shelf Adjustments
No
Type
Etagere
Number of Shelf Tiers
4
Commercial Use
Yes
Load Capacity (Lb.)
22 lb
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Back Panel
No
Shelf Capacity
22 lb
Finish
Veneer
Shelves
Yes
Assembly
No Assembly Needed

Description

The 49-inch brown and black metal four tier etagere bookcase offers you storage and display space in a good looking and refined manor. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 49-inch H x 48-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.