This item is Discontinued.

Homeroots 49" Espresso And Black Wood And Metal Lift Top Coffee Table 535052

49" Espresso And Black Wood And Metal Lift Top Coffee Table (Discontinued)

  • Mfr # 535052
  • Zoro # G822351288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535052
Zoro #
G822351288
UPC #
-
Country of Origin
Colombia

Dimensions

Width
48.8 in
Height
17.9 in
Length
30.4 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Coffee/Black

Description

Stylish and super sturdy, the 49-inch espresso and black wood and metal lift top coffee table is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from metal in a black color that creates a good looking visual contrast to the espresso manufactured wood tabletop. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.9-inch H x 48.8-inch W x 30.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.