This item is Discontinued.

Homeroots 49" Gray Metal Outdoor Swing Chair with Gray Cushion 653877

49" Gray Metal Outdoor Swing Chair with Gray Cushion (Discontinued)

  • Mfr # 653877
  • Zoro # G922328340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653877
Zoro #
G922328340
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
23.03 in
Overall Height
23.25 in
Overall Width
48.81 in

Details

Application Type
Non-Commercial
Material
Iron
Color
Gray
Item
Outdoor Chair
Assembly Required
Partial Assembly Needed

Description

Escape the ordinary and embrace the extraordinary as you nestle into the 49-inch gray metal outdoor swing chair with gray cushion, a cozy sanctuary where you can retreat and find solace in motion. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. Your cushions should be a vibrant reflection of your personality. These gray ones will add a pop of color that harmoniously complements your unique aesthetic. When it comes to cushions, you want them to be comfortable, durable, and a color that is neutral and enhances your overall aesthetic. These cushions in gray linen will do just that. Enjoy the good life everyday with this fashionable outdoor seating option. 23.25-inch h x 48.81-inch w x 23.03-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.