
49" Tan and Dark Brown Faux Leather Distressed Upholstery Dining Bench
Mfr # 524062
Zoro # G022350661
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown/Tan
Assembly Required
Partial Assembly Needed
Height
19 in
Depth
14 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524062
Zoro #
G022350661
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
19 in
Depth
14 in
Width
48.5 in
Details
Color
Dark Brown/Tan
Assembly Required
Partial Assembly Needed
Item
Benche
Application Type
No
Description
Distinctive in style the 49-inch tan and dark brown faux leather distressed upholstery dining bench radiates a versatile charm. A dark brown solid wood frame is finished off with a tan upholstery seat that is the epitomy of quality construction and design. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19-inch h x 48.5-inch w x 14-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.