This item is Discontinued.

Homeroots 49" White And Silver And Faux Wood And Crystal Bling Lighted Five Drawer Dresser 564692

49" White And Silver And Faux Wood And Crystal Bling Lighted Five Drawer Dresser (Discontinued)

  • Mfr # 564692
  • Zoro # G122366029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564692
Zoro #
G122366029
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
49.45 in
Height (in)
35.43 in
Depth (in)
16.38 in
Size
No
Depth
16.38 in
Width
49.45 in
Length
35.43 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Color
Silver, White
Material
Solid and Manufactured Wood
Item
Dressers
Felt Lined Drawers
No
Dresser Orientation
Vertical
Soft Close or Self Close Drawer Glides
No
Dovetail Drawer Joints
Yes
Hutch Included
No
Dresser Type
Standard Dresser
Doors Included
No
Capacity
20 lb
Number of Drawers
5
Style
Contemporary

Description

Make your room functional and visually enticing with this masterful 49-inch white and silver and faux wood and crystal bling lighted five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Featuring luxurious faux crystal accents and LED lighting, this dresser will add some glitz and pizazz to your space. Equipped with five easy open drawers for practical and good looking clothing storage. 35.43-inch h x 49.45-inch w x 16.38-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.