Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49" Whitewash Rustic Four Step Wood Ladder Shelf

  • Mfr # 380342

  • Zoro # G522883263


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Varnish
Hooks Included
No
Commercial Use
No
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380342
Zoro #
G522883263
UPC #
-
Country of Origin
United States

Dimensions

Length
49 in
Depth
4 in
Width
14 in

Details

Material
Wood
Finish
Varnish
Hooks Included
No
Commercial Use
No
Assembly Required
No
Mirrored
No
Color
White
Style
Rustic
Construction Method
Handmade
Shape
Rectangle
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
Finish Style
Worn/Fade
Outdoor Suitability
Yes
Item
Wall Decor
Lighted
No

Description

Unique and decorative, this 49-inch whitewash rustic four step wood ladder shelf will leave a lasting impression. Beautifully hand-crafted from reclaimed and recycled wood so you can decorate eco friendly. A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous piece stands alone or you can accent with blankets, tealights, small plants, or frames - the possibilities are endless. 49-inch H x 14-inch W x 4-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.