Shop HOMEROOTS
See all product information
Create Account
4in Antiqued Gold Cast Iron Horseshoe Wall Hook
- Mfr # 724076
- Zoro # G623440365
product price:Â
$
22.99
/ea
Key Features
Hook Base Width
4.25 in
Overall Length
4.5 in
Material
Cast Iron
Depth
1.63 in
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724076
- Zoro #
- G623440365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hook Base Width
- 4.25 in
- Overall Length
- 4.5 in
- Depth
- 1.63 in
Details
- Material
- Cast Iron
- Includes
- No
- Number of Hooks
- 1
- Hook Finish
- Antique Gold
- Hook Item
- Coat Hangers
- Color
- Antiqued Gold
Description
The 4-inch gold cast iron horseshoe wall hook is a charming addition to your home decor. Designed in a rustic style, this farmhouse horseshoe hook effortlessly combines functionality with timeless appeal. Its antiqued gold finish adds a touch of vintage elegance to any decor. Perfect for hanging coats, hats, or bags, this piece is both practical and stylish. The wall-mounted placement type ensures that it saves space while keeping your belongings organized and easily accessible. Enhance your home's entryway or any room with this unique and durable coat hanger, which reflects a love for rustic charm and craftsmanship. 4.50-inch h x 4.25-inch w x 1.63-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.