Shop HOMEROOTS
See all product information
Create Account
4in White And Gold Resin Handmade Seashell Trinket Tray
- Mfr # 723723
- Zoro # G423439606
product price:Â
$
29.25
/ea
Key Features
Capacity
5
Width
4.1 in
Depth
4.1 in
Shape
Shell
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723723
- Zoro #
- G423439606
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 5
- Shape
- Shell
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Finish
- Matte
- Color
- Gold, White
- Dishwasher Safe
- No
- Food Safe
- No
- Chip Resistant
- No
- Tray Pattern
- Abstract
- Material
- Resin
- Item
- Trays
- Tray Type
- Trinket Tray
Dimensions
- Width
- 4.1 in
- Depth
- 4.1 in
- Length
- 0.7 in
Description
Add a touch of coastal decor to your space with this unique white and gold resin seashell trinket tray. Decorated with a abstract gold fleck pattern, this piece is not only useful but a great decorative accent as well. Intended for decorative, non-food use only, it's perfect for displaying a candle, perfume, coins, jewelry, and more. This trinket tray showcases a modern style that effortlessly enhances any space. Hand-crafted from durable jesmonite resin, its scallop shell shape with a chic white and gold coloration, adds a unique coastal or tropical touch to your decor. 0.70-inch h x 4.10-inch w x 4.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.