Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Antiqued Gold Cast Iron Bird Wall Hook

  • Mfr # 612075

  • Zoro # G922350433


product price: $38.39
/ea

Key Features

Hook Item
Coat Hanger
Color
Gold
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612075
Zoro #
G922350433
UPC #
-
Country of Origin
China

Dimensions

Depth
1.75 in

Details

Hook Item
Coat Hanger
Color
Gold

Description

The 5-inch gold metal wall mount coat rack is a stylish addition to any entryway. Crafted with a bohemian flair, this coat hanger type features a chic gold finish that enhances your decor. Designed to mount directly on the wall, it provides a functional solution for organizing coats and accessories without taking up valuable floor space. The elegant design not only serves a practical purpose but also adds a touch of sophistication to your home. Perfect for creating an inviting atmosphere, this coat rack is an ideal choice for those looking to combine style with functionality. Elevate your entryway with this stunning piece that seamlessly blends utility and aesthetics. 6-inch h x 5-inch w x 1.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.