
5" Antiqued Silver Resin Faux Antler Decorative Orb
Mfr # 392446
Zoro # G522882488
product price: $41.29
/eaKey Features
Hand Painted
No
Assembly Required
No
Occasion
No Holiday
Length
5 in
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392446
Zoro #
G522882488
UPC #
-
Country of Origin
China
Dimensions
Length
5 in
Width
5 in
Depth
5 in
Details
Item
Sculptures
Hand Painted
No
Assembly Required
No
Occasion
No Holiday
Plays Music
No
Subject
Nature
Sculpture Type
Decorative Orb
Color
Antiqued Silver
Material
Resin
LED Lighting
No
Commercial Use
Yes
Construction Method
Machine-Made
Finish
Matte
Description
Bring a touch of unique, nature inspired decor to your home with this 5-inch antiqued silver resin faux antler decorative orb. This eye-catching decorative orb captures the essence of nature, bringing a touch of the outdoors into your living room, office, lobby, or bedroom. Crafted from high-quality resin, it features a unique distressed antiqued metal finish that adds character and depth. This piece is both versatile and stylish, making it a perfect accent for any room. 5.00-inch h x 5.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.