
5" Beige Paper Mache And Metal Decorative Orb
Mfr # 608999
Zoro # G422884667
product price: $31.99
/eaKey Features
Nature Motif
No Nature
Color
Beige
Plays Music
No
Occasion
No Holiday
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608999
Zoro #
G422884667
UPC #
-
Country of Origin
China
Dimensions
Depth
4.53 in
Length
4.53 in
Width
4.53 in
Details
Nature Motif
No Nature
Color
Beige
Plays Music
No
Occasion
No Holiday
Finish
Does Not Apply
LED Lighting
No
Subject
Geometric & Shapes
Commercial Use
No
Sculpture Type
Decorative Orb
Hand Painted
No
Construction Method
Handmade
Assembly Required
No
Design Motif
Not an animal
Item
Sculptures
Material
Metal, Paper
Description
The 5-inch beige metal and paper orb decorative orb is the perfect decorative accessory for your home. Great to use on its own or mix with other decorations for the perfect look. This handmade piece beautifully combines geometric shapes, showcasing an elegant orb design that adds a touch of sophistication to any space. Crafted from high-quality metal and paper, it boasts a unique texture and finish that enhances its visual appeal. Its versatile nature makes it suitable for various decor styles, providing effortless charm and style to your interior. 4.53-inch h x 4.53-inch w x 4.53-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.