
5' Beige Round Floral Indoor Outdoor Area Rug
Mfr # 572826
Zoro # G322346548
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
63 in
Width (In.)
63 in
Color
Beige
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572826
Zoro #
G322346548
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
63 in
Width (In.)
63 in
Details
Color
Beige
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 5-foot beige round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 63-inch h x 63-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.