
5' Black And White Round Geometric Indoor Outdoor Area Rug
Mfr # 546859
Zoro # G422325245
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Black White
Material
Polypropylene
Depth
0.25 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546859
Zoro #
G422325245
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
63 in
Height
63 in
Details
Color
Black White
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave
Shape
Round
Description
Add some artistry to your room with this 5-foot black and white round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in black and white that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 63-inch h x 63-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.