
5" Black Distressed Abstract Metal Tabletop Votive Candle Holder
Mfr # 608380
Zoro # G322882077
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Finish Style
Distressed Metal
Width
28 in
Commercial Use
No
Capacity
5
Holder Type
Votive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608380
Zoro #
G322882077
UPC #
-
Country of Origin
China
Dimensions
Width
28 in
Overall Depth
7.68 in
Length
4.69 in
Details
Finish Style
Distressed Metal
Commercial Use
No
Capacity
5
Holder Type
Votive
Style
Modern
Intended Room
Living Room
Material
Metal
Item
Candle Holders
Placement Type
Tabletop
Color
Black
Finish
Does Not Apply
Pattern
Abstract
Construction Method
Handmade
Shape
Votive
Assembly Required
No
Description
Decorate an end table, nightstand or desktop with this 5-inch black distressed abstract metal tabletop votive candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 4.69-inch h x 28-inch w x 7.68-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.