Zoro Homepage

5" Black Wood One Drawer Floating Nightstand

  • Mfr # 546185

  • Zoro # G622347863


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
5.1 in
Application Type
Yes
Depth
13.4 in
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546185
Zoro #
G622347863
UPC #
-
Country of Origin
Colombia

Dimensions

Height
5.1 in
Depth
13.4 in
Width
15.7 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Color
Black

Description

Good looking design and practical styling meet to form this 5-inch black wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from manufactured wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 5.1-inch h x 15.7-inch w x 13.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.