5" Blue and Gray Metal Hand Painted Model Airplane Tabletop Sculpture

  • Mfr # 489459

  • Zoro # G622884160


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Occasion
No Holiday
Length
5 in
Sculpture Type
Model Airplane
Construction Method
Handmade
Subject
Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489459
Zoro #
G622884160
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Width
14 in
Depth
12 in

Details

Material
Metal
Occasion
No Holiday
Sculpture Type
Model Airplane
Construction Method
Handmade
Subject
Transportation
Plays Music
No
Nature Motif
No Nature
Commercial Use
Yes
Pieces per Set
1
Item
Sculptures
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Color
Blue, Gray
Assembly Required
No
Hand Painted
Yes

Description

Unique and decorative, this 5-inch blue and gray metal hand painted model airplane tabletop sculpture will leave a lasting impression. This charming decorative accent is expertly made of high grade metal in a blue and gray coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 5-inch h x 14-inch w x 12-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.