
5' Blue And Green Square Indoor Outdoor Area Rug
Mfr # 521637
Zoro # G422326358
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Height
63 in
Depth
0.25 in
Color
Blue Green
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521637
Zoro #
G422326358
UPC #
-
Country of Origin
Turkey
Dimensions
Height
63 in
Depth
0.25 in
Width (In.)
63 in
Size
5 ft x 5 ft
Details
Color
Blue Green
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Shape
Square
Description
Add some artistry to your room with this 5-foot blue and green square indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. The machine-made construction ensures longevity and resilience against various weather conditions. Its striking combination of blue and green hues brings a refreshing vibe, seamlessly blending style with functionality to enhance any setting. 63-inch h x 63-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.