5" Blue and Yellow Metal Hand Painted Model Airplane Tabletop Sculpture

  • Mfr # 489472

  • Zoro # G822882584


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Nature Motif
No Nature
Plays Music
No
Construction Method
Handmade
Occasion
No Holiday
Hand Painted
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489472
Zoro #
G822882584
UPC #
-
Country of Origin
China

Dimensions

Depth
10.5 in
Length
4.75 in
Width
16 in

Details

Nature Motif
No Nature
Plays Music
No
Construction Method
Handmade
Occasion
No Holiday
Hand Painted
Yes
Subject
Transportation
Commercial Use
Yes
Item
Sculptures
Sculpture Type
Model Airplane
Material
Metal
Design Motif
Not an animal
Pieces per Set
1
Assembly Required
No
Color
Blue, Yellow
Power Source
No Power Source Required / Manual

Description

Bring some sizzle to your space with this eye-catching 5-inch blue and yellow metal hand painted model airplane tabletop sculpture. This charming decorative accent is expertly made of high grade metal in a blue and yellow coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 4.75-inch h x 16-inch w x 10.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.