
5' Blue Green And Yellow Round Floral Indoor Outdoor Area Rug
Mfr # 548136
Zoro # G122329499
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Green Yellow
Material
Polypropylene
Shape
Round
Width (In.)
63 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548136
Zoro #
G122329499
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
63 in
Height
63 in
Depth
0.25 in
Details
Color
Green Yellow
Material
Polypropylene
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex
Description
Add great coloration and comfortable texture to your space with this 5-foot blue green and yellow round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in blue, green, and yellow that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 63-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.