
5' Blue Round Geometric Power Loom Area Rug
Mfr # 522005
Zoro # G722329844
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
60 in
Assembly Required
No Assembly Needed
Width (In.)
60 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522005
Zoro #
G722329844
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
60 in
Width (In.)
60 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Blue
Shape
Round
Description
Add some artistry to your room with this 5' blue round geometric power loom area rug. This geometric round shaped rug features a geometric pattern in blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60" H x 60" W x 0.25" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.