
5' Blue Square Geometric Power Loom Area Rug
Mfr # 522003
Zoro # G022325218
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Depth
0.25 in
Height
60 in
Width (In.)
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522003
Zoro #
G022325218
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
60 in
Width (In.)
60 in
Size
5 ft x 5 ft
Details
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Blue
Application Type
Non-Commercial
Method of Construction
Power Loom
Shape
Square
Description
This 5' blue square geometric power loom area rug, is a great way to add warmth to a room. This geometric square shaped rug features a geometric pattern in blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60" H x 60" W x 0.25" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.