Shop HOMEROOTS
See all product information
Create Account
5' Bone Round Geometric Power Loom Area Rug
- Mfr # 522015
- Zoro # G122326061
product price:Â
$
92.25
/ea
Key Features
Color
Bone
Material
Polypropylene
Shape
Round
Width (In.)
60 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522015
- Zoro #
- G122326061
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 60 in
- Height
- 60 in
- Depth
- 0.25 in
Details
- Color
- Bone
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Description
Add some artistry to your room with this 5' bone round geometric power loom area rug. This geometric round shaped rug features a geometric pattern in bone that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. 60" H x 60" W x 0.25" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.