
5" Brown And White Wood Hand Painted Tabletop Sculpture
Mfr # 635375
Zoro # G422884421
product price: $22.99
/eaKey Features
Width
4 in
Sculpture Type
Tabletop Sculpture
Color
Brown, White
Commercial Use
Yes
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635375
Zoro #
G422884421
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
4.5 in
Depth
4 in
Details
Sculpture Type
Tabletop Sculpture
Color
Brown, White
Commercial Use
Yes
Material
Wood
Construction Method
Handmade
Item
Sculptures
Occasion
No Holiday
Hand Painted
Yes
LED Lighting
No
Subject
Nature
Plays Music
No
Assembly Required
No
Finish
Natural
Power Source
No Power Source Required / Manual
Description
Unique and decorative, this 5-inch brown and white wood hand painted tabletop sculpture will leave a lasting impression. The exquisite craftsmanship showcases a beautiful nature-inspired design that adds elegance to any space. Each piece is meticulously handmade, ensuring that no two sculptures are exactly alike. The purposeful coat and paint distressing gives it a charmingly rustic feel, enhancing its visual appeal. Perfect for elevating your home decor, this sculpture seamlessly fits into various design styles, making it a versatile addition to your collection. 4.50-inch h x 4.00-inch w x 4.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.