
5' Charcoal And Black Square Trellis Indoor Outdoor Area Rug
Mfr # 545552
Zoro # G622329524
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Charcoal Black
Depth
0.3 in
Width (In.)
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545552
Zoro #
G622329524
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Width (In.)
60 in
Height
60 in
Size
5 ft x 5 ft
Details
Application Type
Non-Commercial
Color
Charcoal Black
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Backing Material
Polypropylene
Method of Construction
Flatweave
Shape
Square
Description
This 5-foot charcoal and black square trellis indoor outdoor area rug, is a great way to add warmth to a room. This geometric square shaped rug features a trellis pattern in charcoal and black that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 60-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.