
5' Denim Blue And Navy Blue Square Abstract Indoor Outdoor Area Rug
Mfr # 545953
Zoro # G722337016
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
60 in
Color
Navy Blue/Denim Blue
Application Type
Non-Commercial
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545953
Zoro #
G722337016
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
60 in
Width (In.)
60 in
Size
5 ft x 5 ft
Details
Item
Outdoor Rug
Color
Navy Blue/Denim Blue
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Power Loom
Shape
Square
Description
Add some artistry to your room with this 5-foot denim blue and navy blue square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in denim blue and navy blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.