
5" Gold Aluminum Faceted Orb Tabletop Sculpture
Mfr # 574086
Zoro # G422884094
product price: $64.99
/eaKey Features
Construction Method
Machine-Made
Subject
Geometric & Shapes
Commercial Use
No
Length
5 in
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574086
Zoro #
G422884094
UPC #
-
Country of Origin
India
Dimensions
Length
5 in
Depth
5 in
Width
5 in
Details
Construction Method
Machine-Made
Subject
Geometric & Shapes
Commercial Use
No
Hand Painted
No
Plays Music
No
LED Lighting
No
Power Source
No Power Source Required / Manual
Sculpture Type
Decorative Orb
Color
Gold
Item
Sculptures
Assembly Required
No
Material
Aluminum
Shape
Novelty
Finish
Gold
Occasion
No Holiday
Description
This 5-inch gold aluminum faceted orb tabletop sculpture will add a beautiful decorative accent to your decor. A perfect decorative addition for anyone who loves a stylish look and feel. Crafted using advanced techniques, this stunning piece showcases a modern faceted geometric design that effortlessly complements various interior styles. Crafted from rough hewn cast aluminum, this is an eye-catching centerpiece for any room. Elevate your home decor with this exquisite decor. 5-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.