
5" Gold Blue Green White Murano Glass Figurine Tabletop Sculpture
Mfr # 376121
Zoro # G422883257
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Plays Music
No
Design Motif
Not an animal
Depth
4 in
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376121
Zoro #
G422883257
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Length
5 in
Width
8 in
Details
Occasion
No Holiday
Plays Music
No
Design Motif
Not an animal
Hand Painted
No
Assembly Required
No
Construction Method
Machine-Made
Color
Gold, Blue, Green, White
Material
Murano Glass
Sculpture Type
Figurine
Pieces per Set
1
Subject
Nature
Nature Motif
No Nature
Item
Sculptures
Commercial Use
No
Description
The 5-inch gold blue green white murano glass figurine tabletop sculpture is the perfect decorative accessory for your home. The gold blue green white coloring of this high quality murano glass accent will look great in most any space. A perfect decorative addition for anyone who loves a stylish look and feel. 5-inch H x 8-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.