
5" Gold Cast Iron Butterfly Wall Hook
Mfr # 612076
Zoro # G822357327
product price: $42.59
/eaKey Features
Hook Item
Coat Hanger
Depth
1.75 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612076
Zoro #
G822357327
UPC #
-
Country of Origin
China
Dimensions
Depth
1.75 in
Details
Hook Item
Coat Hanger
Color
Gold
Description
The 5-inch gold metal wall mount coat rack is a chic addition to your entryway. This stylish wall hook features a stunning gold finish that adds a touch of elegance and warmth to your space. Designed in a bohemian style, it seamlessly blends with various home decor themes. Its wall-mounted placement type saves valuable floor space while keeping your coats and accessories organized. Ideal for maintaining a tidy environment, this coat hanger combines functionality with aesthetic appeal, making it perfect for busy households. Enhance your entryway with this exquisite piece that effortlessly transforms clutter into a beautifully arranged display. 5.5-inch h x 4.5-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.