
5" Gold Cast Iron Snail Wall Hook
Mfr # 612071
Zoro # G822341364
product price: $41.79
/eaKey Features
Hook Item
Coat Hanger
Depth
1.63 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612071
Zoro #
G822341364
UPC #
-
Country of Origin
China
Dimensions
Depth
1.63 in
Details
Hook Item
Coat Hanger
Color
Gold
Description
The 5-inch gold metal wall mount coat rack is a stylish solution for hanging your outerwear. Designed specifically for the entryway, it adds a touch of bohemian flair to your home decor. Its elegant gold color effortlessly complements a variety of interior styles, enhancing the aesthetic charm of any space. This coat hanger features wall-mounted hooks that maximize floor space while providing a convenient place to keep jackets and bags organized. Crafted from durable metal, its robust construction ensures that it can handle everyday use while maintaining its stunning appearance. Transform your entryway with this eye-catching piece that combines functionality with modern design, making a lasting impression on guests as they enter your home. 6.75-inch h x 5.25-inch w x 1.63-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.