
5" Gold Distressed Aluminum Tabletop Taper Candle Holder
Mfr # 576824
Zoro # G322882350
product price: $32.49
/eaKey Features
Finish Style
Distressed Metal
Shape
Taper
Construction Method
Machine Made
Pattern
Geometric
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576824
Zoro #
G322882350
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
2.5 in
Length
5 in
Width
2.5 in
Details
Finish Style
Distressed Metal
Shape
Taper
Construction Method
Machine Made
Pattern
Geometric
Assembly Required
No
Placement Type
Tabletop
Finish
Gold
Capacity
1
Style
Contemporary
Material
Aluminum
Color
Gold
Commercial Use
No
Holder Type
Taper
Item
Candle Holders
Intended Room
Living Room
Description
This 5-inch gold distressed aluminum geometric tabletop taper candle holder is a great addition to your home decor and sure to complement your existing furniture. This textured gold colored cast aluminum taper holder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 5-inch h x 2.5-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.