
5' Gray And Beige Square Abstract Indoor Outdoor Area Rug
Mfr # 545962
Zoro # G422329144
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width (In.)
60 in
Height
60 in
Material
Polypropylene
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545962
Zoro #
G422329144
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
60 in
Height
60 in
Depth
0.25 in
Size
5 ft x 5 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Gray Beige
Backing Material
Latex
Method of Construction
Power Loom
Shape
Square
Description
Add some artistry to your room with this 5-foot gray and beige square abstract indoor outdoor area rug. This geometric square shaped rug features a abstract pattern in gray and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.