
5' Gray And Ivory Square Indoor Outdoor Area Rug
Mfr # 545967
Zoro # G822329560
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.25 in
Height
60 in
Color
Gray Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545967
Zoro #
G822329560
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
60 in
Width (In.)
60 in
Size
5 ft x 5 ft
Details
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Gray Ivory
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Backing Material
Latex
Shape
Square
Description
This 5-foot gray and ivory square indoor outdoor area rug, is a great way to add warmth to a room. This geometric square shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.