Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Gray Metal Hand Painted Decorative Tub Tabletop Sculpture

  • Mfr # 399640

  • Zoro # G222882207


product price: $47.99
/ea

Key Features

Sculpture Type
Decorative Tub
Plays Music
No
Width
12 in
Commercial Use
Yes
Subject
Geometric & Shapes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399640
Zoro #
G222882207
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Depth
6.5 in
Length
5 in

Details

Sculpture Type
Decorative Tub
Plays Music
No
Commercial Use
Yes
Subject
Geometric & Shapes
Assembly Required
No
Power Source
No Power Source Required / Manual
Hand Painted
Yes
Occasion
No Holiday
Color
Gray
Construction Method
Handmade
Finish
Does Not Apply
Item
Sculptures
Nature Motif
No Nature
Material
Metal
LED Lighting
No
Design Motif
Not an animal

Description

Unique and decorative, this 5-inch gray metal hand painted decorative tub tabletop sculpture will leave a lasting impression. This gray colored piece is made from high grade metal. It's a perfect addition for those who love an up-to-the-minute look and feel. 5-inch h x 12-inch w x 6.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.