Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Gray Metal Hand Painted Decorative Tub Tabletop Sculpture

  • Mfr # 399644

  • Zoro # G922881968


product price: $39.99
/ea

Key Features

Design Motif
Not an animal
Occasion
No Holiday
Length
4.5 in
Sculpture Type
Decorative Tub
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399644
Zoro #
G922881968
UPC #
-
Country of Origin
China

Dimensions

Length
4.5 in
Depth
7.5 in
Width
8.5 in

Details

Design Motif
Not an animal
Occasion
No Holiday
Sculpture Type
Decorative Tub
Finish
Brushed Nickel
Item
Sculptures
Construction Method
Handmade
Hand Painted
Yes
Power Source
No Power Source Required / Manual
Subject
Geometric & Shapes
Nature Motif
No Nature
Assembly Required
No
Material
Metal
Commercial Use
Yes
Plays Music
No
Color
Gray
LED Lighting
No

Description

Bring some sizzle to your space with this eye-catching 5-inch gray metal hand painted decorative tub tabletop sculpture. This handmade piece features a modern style and geometric shapes, perfect for the living room. Crafted from high-grade metal, it adds a touch of elegance to any setting. Mix and match with other decor items for a personalized look that will elevate your space. 4.5-inch h x 8.5-inch w x 7.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.